Zoro Homepage

HOOK.WRENCH

  • Mfr # HP103

  • Zoro # G700919494


product price: $53.79
/ea

Key Features

Capacity
50-120 mm
Wrench Material
CrV
Tethering facility
Yes
Length
247 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP103
Zoro #
G700919494
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
247 mm

Details

Capacity
50-120 mm
Wrench Material
CrV
Tethering facility
Yes
Item
Hook & Pin Wrenches

Description

Adjustable hook wrench. Features a hook for locking nuts. Made from chrome vanadium according to DIN 1804.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.