Zoro Homepage

Impact Bit 30mm Length TX15 1 Piece

  • Mfr # TXP3001501

  • Zoro # G416498986


product price: $11.59
/ea

Key Features

Width
1.97 in
Overall Length
0.28 in
Height
5.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team