Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Bit 50mm Length TX15 1 Piece

  • Mfr # TXP5001501

  • Zoro # G016498997


product price: $12.99
/ea

Key Features

Width
1.97 in
Overall Length
0.28 in
Height
5.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXP5001501
Zoro #
G016498997
UPC #
5020385112421
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.97 in
Overall Length
0.28 in
Height
5.35 in

Details

Item
Bits & Drivers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.