Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INNER/STRAIGHT.SNAP.RING.PLIERS

  • Mfr # MB470-5

  • Zoro # G900918945


product price: $27.45
/ea

Key Features

Capacity
12-25 mm
Ring Size
1.3 mm
Return spring
Yes
Material
CrV
Overall Length
145 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB470-5
Zoro #
G900918945
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring Size
1.3 mm
Overall Length
145 mm

Details

Capacity
12-25 mm
Item
Circlip Pliers
Return spring
Yes
Tip Type
Straight, Inner
Material
CrV
Handle
Vinyl

Description

Snap ring pliers. Straight/inner type with a polished head, vinyl grip handles and a return spring. DIN 5254.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.