Zoro Homepage

LONG.NOSE.BENT.PLIERS

  • Mfr # MB463-6

  • Zoro # G400918988


product price: $30.79
/ea

Key Features

Offset/bent nose
Yes
Cutting capacity hard wire (mm)
1,5 mm
Cutting capacity piano wire (mm)
1 mm
Overall Length
160 mm
Handle type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB463-6
Zoro #
G400918988
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
160 mm

Details

Offset/bent nose
Yes
Cutting capacity hard wire (mm)
1,5 mm
Cutting capacity piano wire (mm)
1 mm
Handle type
Vinyl
Item
Gripping Pliers
Cutting capacity medium hard wire (mm)
2,5 mm
Material
Cr-Mo

Description

Bent long nose pliers. Features a 45 degrees angled jaws, an 80 degrees cutting edge and titanium coated joints. Made with high carbon steel. DIN 5745.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.