Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M120061-C 1/2" Drive Coupler Adaptor For 10MM Hex Bits

  • Mfr # M120061-C

  • Zoro # G400900938


product price: $17.49
/ea

Key Features

Drive Size
1/2 in
Type
Hex bit coupler
Material
CrV
Overall Length
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M120061-C
Zoro #
G400900938
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
38 mm

Details

Item
Socket Accessories
Type
Hex bit coupler
Material
CrV

Description

1/2 Inch Drive coupler adaptor for 10mm hex bits. Made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.