
M120062-C 1/2" Drive Coupler Adaptor For 12MM Hex Bits
Mfr # M120062-C
Zoro # G600901001
product price: $14.15
/eaKey Features
Type
Hex bit coupler
Drive Size
1/2 in
Overall Length
38 mm
Material
CrV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M120062-C
Zoro #
G600901001
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
38 mm
Details
Item
Socket Accessories
Type
Hex bit coupler
Material
CrV
Description
1/2 Inch Drive coupler adaptor for 1/4 Inch Drive hex bits. Made from chrome vanadium with a satin finish.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.