
M1213TPX - 9 Piece 1/2" Drive TPX Bit Socket Set Clip
Mfr # M1213TPX
Zoro # G600900387
product price: $53.25
/eaKey Features
Number of Pieces
9
Drive Size
1/2 in
Tip
TPX
Type of set
Clip Rail
Socket type
Bit socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1213TPX
Zoro #
G600900387
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Details
Number of Pieces
9
Tip
TPX
Type of set
Clip Rail
Socket type
Bit socket
Item
Sockets & Accessories Sets
Description
9 piece 1/2 inch drive TPX bit socket set for internal TPX heads and for tamper proof screwsTPX20, TPX25, TPX27, TPX30, TPX40, TPX45, TPX50, TPX55, TPX60Made from chrome vanadium steel with a satin finish for increased grip in oily environmentsSupplied on a clip rail for storageAccessories - 1 clip rail (220mm in length) complete with 9 1/2 inch drive socket clips
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.