
M1215MM - 15 Piece 1/2" Drive Regular 12 Point Metric
Mfr # M1215MM
Zoro # G200900343
product price: $84.79
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Number of Pieces
15
Type of set
Clip Rail
Socket type
Regular, 12-point
Measuring system
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1215MM
Zoro #
G200900343
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Details
Number of Pieces
15
Type of set
Clip Rail
Socket type
Regular, 12-point
Measuring system
Metric
Item
Sockets & Accessories Sets
Description
Set of 15 1/2 inch drive regular 12 point metric socket setSizes 10, 12, 13, 14, 15, 16, 17,18, 19, 21, 22, 24, 27, 30, 32mmMade from chrome vanadium steel with a satin finish for increased grip in oily environmentsSupplied on a clip rail for storageAccessories - 1 clip rail (430mm in length) complete with 15 1/2 inch drive socket clips
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.