Zoro Homepage

M340050-C 3/4" Drive Sliding T-Bar

  • Mfr # M340050-C

  • Zoro # G600901018


product price: $53.79
/ea

Key Features

Adaptor type
T-Bar
T-drive facility
Yes
Drive Size
3/4 in
Material
CrV
Overall Length
450 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M340050-C
Zoro #
G600901018
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Overall Length
450 mm

Details

Adaptor type
T-Bar
T-drive facility
Yes
Item
Socket Accessories
Material
CrV

Description

3/4 Inch Drive sliding T bar made from chrome vanadium steel with a satin finish. DIN 3122A.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.