Zoro Homepage

M340070-C 3/4" Drive 19" Two Component Flex Handle

  • Mfr # M340070-C

  • Zoro # G500901026


product price: $67.65
/ea

Key Features

Flexible head
Yes
Handle type
Metal
Overall Length
480 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M340070-C
Zoro #
G500901026
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Overall Length
480 mm

Details

Item
Ratchets & Handles
Flexible head
Yes
Handle type
Metal

Description

3/4 Inch Drive 19 Inch flex handle made from chrome vanadium steel with a satin finish Breaks loose rusted or stuck nuts and bolts 180-degree, flex head lets you work at any angle Spring-loaded ball bearing retains sockets Forged and hardened chrome vanadium steel construction Smoothly contoured, round profile handle for a comfortable grip Corrosion-resistant chrome plated finish Meets or exceeds ANSI/DIN standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.