Zoro Homepage

M340085-C 3/4" Drive 3/4" Drive Female: 1" Mal

  • Mfr # M340085-C

  • Zoro # G800901016


product price: $34.75
/ea

Key Features

Drive Size
3/4 in
Material
CrV
Type
Step-up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M340085-C
Zoro #
G800901016
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Overall Length
62 mm

Details

Item
Socket Accessories
Material
CrV
Type
Step-up

Description

3/4 Inch Drive 3/4 Inch Drive female: 1 Inch male adaptor made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.