
M380030-C 3/8" Drive Universal Joint
Mfr # M380030-C
Zoro # G300901165
product price: $24.99
/eaKey Features
Drive Size
3/8 in
Type
Universal joint
Material
CrV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M380030-C
Zoro #
G300901165
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Overall Length
50 mm
Details
Type
Universal joint
Material
CrV
Item
Socket Accessories
Description
3/8 Inch Drive universal joint made from chrome vanadium steel with a satin finish. DIN 3123C.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.