Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M3807 - 7 Piece 3/8" Drive Deep Metric 6 point Socket

  • Mfr # M3807

  • Zoro # G600900356


product price: $37.19
/ea

Key Features

Drive Size
3/8 in
Number of Pieces
7
Type of set
Clip Rail
Measuring system
Metric
Socket type
Deep, 6-point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3807
Zoro #
G600900356
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in

Details

Number of Pieces
7
Type of set
Clip Rail
Measuring system
Metric
Socket type
Deep, 6-point
Item
Sockets & Accessories Sets

Description

7 piece 3/8 inch drive deep metric 6 point socket setSizes 10, 12, 13, 14, 15, 17, 19mmMade from chrome vanadium steel with a satin finish for increased grip in oily environmentsSupplied on a clip rail for storageAccessories - 1 clip rail (165mm in length) complete with 7 3/8 inch drive socket clips

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.