Zoro Homepage

M3813TX - 9 Piece 3/8" Drive TX Socket Set

  • Mfr # M3813TX

  • Zoro # G100900382


product price: $50.75
/ea

Key Features

Socket type
Bit socket
Tip
TX
Number of Pieces
9
Type of set
Clip Rail
Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3813TX
Zoro #
G100900382
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in

Details

Socket type
Bit socket
Tip
TX
Number of Pieces
9
Type of set
Clip Rail
Item
Sockets & Accessories Sets

Description

9 piece 3/8 inch drive TX socket set for internal TX headsSizes TX10, TX15, TX20, TX25, TX27, TX30, TX40, TX45, TX50Made from chrome vanadium steel with a satin finish for increased grip in oily environmentsSupplied on a clip rail for storageAccessories - 1 clip rail (165mm in length) complete with 9 3/8 inch drive socket clips

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.