
MD916N1 3.5 x 100mm Flat Type Screwdriver
Mfr # MD916N1
Zoro # G300900595
product price: $13.25
/eaKey Features
T-drive facility
Yes
Tethering facility
Yes
Shaft length
100 mm
Handle size
S
Tip Style
Flat, Parallel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD916N1
Zoro #
G300900595
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shaft length
100 mm
Handle size
S
Overall Length
196 mm
Size
0.6 × 3.5 mm
Details
T-drive facility
Yes
Tethering facility
Yes
Tip Style
Flat, Parallel
Material
TT-MV PLUS
Shaft type
Round
Item
Regular Screwdrivers
Description
Flat screwdriver with an ergonomically designed two component handle with hanging hole. Made from chrome vanadium with a black tip. DIN 5264.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.