Zoro Homepage

MD928N4 6.5 x 100mm Flat Type Screwdriver

  • Mfr # MD928N4

  • Zoro # G700900577


product price: $13.15
/ea

Key Features

T-drive facility
Yes
Tethering facility
Yes
Tip Style
Flat, Flared
Handle size
M
Shaft length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD928N4
Zoro #
G700900577
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle size
M
Shaft length
100 mm
Size
1.2 × 6.5 mm
Overall Length
208 mm

Details

T-drive facility
Yes
Tethering facility
Yes
Tip Style
Flat, Flared
Shaft type
Round
Item
Regular Screwdrivers
Material
TT-MV PLUS

Description

Flat screwdriver with an ergonomically designed two component handle with hanging hole. Made from chrome vanadium with a black tip. DIN 5264.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.