Zoro Homepage

MD935N 10 x 200mm Flat Type Screwdriver

  • Mfr # MD935N

  • Zoro # G500900548


product price: $21.65
/ea

Key Features

Tethering facility
Yes
Handle size
XL
Shaft length
200 mm
Shaft type
Hexagon
Overall Length
325 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD935N
Zoro #
G500900548
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle size
XL
Shaft length
200 mm
Overall Length
325 mm
Size
1.6 × 10.0 mm

Details

Tethering facility
Yes
Shaft type
Hexagon
T-drive facility
Yes
Material
TT-MV PLUS
Tip Style
Flat, Flared
Item
Regular Screwdrivers

Description

Flat screwdriver with an ergonomically designed two component handle with hanging hole. Made from chrome vanadium with a black tip. DIN 5264.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.