Zoro Homepage

MD947N PH1 x 38mm Screwdriver

  • Mfr # MD947N

  • Zoro # G500900579


product price: $14.85
/ea

Key Features

Shaft length
38 mm
Handle size
XS
T-drive facility
Yes
Tethering facility
Yes
Tip Style
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD947N
Zoro #
G500900579
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shaft length
38 mm
Handle size
XS
Size
PH1
Overall Length
96 mm

Details

T-drive facility
Yes
Tethering facility
Yes
Tip Style
Phillips
Shaft type
Round
Item
Regular Screwdrivers
Material
TT-MV PLUS

Description

PH type screwdriver with an ergonomically designed two component handle with hanging hole. Made from chrome vanadium with a black tip. DIN 5260.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.