
MD948N PH2x 38mm Screwdriver
Mfr # MD948N
Zoro # G700900560
product price: $13.49
/eaKey Features
Shaft length
38 mm
T-drive facility
Yes
Tip Style
Phillips
Tethering facility
Yes
Handle size
XS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD948N
Zoro #
G700900560
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shaft length
38 mm
Handle size
XS
Size
PH2
Overall Length
96 mm
Details
T-drive facility
Yes
Tip Style
Phillips
Tethering facility
Yes
Item
Regular Screwdrivers
Shaft type
Round
Material
TT-MV PLUS
Description
PH type screwdriver with an ergonomically designed two component handle with hanging hole. Made from chrome vanadium with a black tip. DIN 5260.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.