
MD962N4D PZ2 x 400mm Screwdriver
Mfr # MD962N4D
Zoro # G800900521
product price: $23.99
/eaKey Features
T-drive facility
Yes
Shaft length
400 mm
Tip Style
Pozi
Shaft type
Round
Tethering facility
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MD962N4D
Zoro #
G800900521
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shaft length
400 mm
Handle size
M
Size
PZ2
Overall Length
508 mm
Details
T-drive facility
Yes
Tip Style
Pozi
Shaft type
Round
Item
Regular Screwdrivers
Tethering facility
Yes
Material
TT-MV PLUS
Description
PZ type screwdriver with an ergonomically designed two component handle with hanging hole. Made from chrome vanadium with a black tip.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.