
MD962N5 PZ2 x 150mm Screwdriver
Mfr # MD962N5
Zoro # G500900555
product price: $14.75
/eaKey Features
Handle size
M
Shaft type
Round
Shaft length
150 mm
T-drive facility
Yes
Tip Style
Pozi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD962N5
Zoro #
G500900555
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Handle size
M
Shaft length
150 mm
Overall Length
258 mm
Size
PZ2
Details
Shaft type
Round
T-drive facility
Yes
Tip Style
Pozi
Tethering facility
Yes
Material
TT-MV PLUS
Item
Regular Screwdrivers
Description
PZ type screwdriver with an ergonomically designed two component handle with hanging hole. Made from chrome vanadium with a black tip.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.