Zoro Homepage

MD963N PZ3 x 150mm Screwdriver

  • Mfr # MD963N

  • Zoro # G200900534


product price: $20.99
/ea

Key Features

Shaft type
Hexagon
Shaft length
150 mm
T-drive facility
Yes
Handle size
XL
Tethering facility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD963N
Zoro #
G200900534
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shaft length
150 mm
Handle size
XL
Size
PZ3
Overall Length
275 mm

Details

Shaft type
Hexagon
T-drive facility
Yes
Tethering facility
Yes
Tip Style
Pozi
Item
Regular Screwdrivers
Material
TT-MV PLUS

Description

PZ type screwdriver with an ergonomically designed two component handle with hanging hole. Made from chrome vanadium with a black tip.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.