
MD964N PZ4 x 200mm Screwdriver
Mfr # MD964N
Zoro # G200900565
product price: $25.25
/eaKey Features
Tip Style
Pozi
Shaft length
200 mm
Tethering facility
Yes
Handle size
XL
Shaft type
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MD964N
Zoro #
G200900565
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shaft length
200 mm
Handle size
XL
Overall Length
325 mm
Size
PZ4
Details
Tip Style
Pozi
Tethering facility
Yes
Shaft type
Hexagon
T-drive facility
Yes
Item
Regular Screwdrivers
Material
TT-MV PLUS
Description
PZ type screwdriver with an ergonomically designed two component handle with hanging hole. Made from chrome vanadium with a black tip.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.