
MIDGET SPANNERS METRIC
Mfr # 6005M13
Zoro # G600900394
product price: $15.59
/eaKey Features
Offset angle ring
15°
Spanner type
Stubby
Jaw diameter
27.1 in
Ring height
8.8 mm
Wrench Material
CrV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6005M13
Zoro #
G600900394
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Jaw diameter
27.1 in
Ring height
8.8 mm
Ring diameter
19.3 mm
Jaw height
6.7 mm
Length
110 mm
Size
13 mm
Details
Offset angle ring
15°
Spanner type
Stubby
Wrench Material
CrV
Offset angle jaw
15°
SAE or Metric
Metric
Item
Combination Spanners
Description
Midget combination spanner with the same dimensions at both ends. The 12 point ring head is set at a 15 degrees angle. Made from chrome vanadium with a satin finish.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.