Zoro Homepage

MIDGET SPANNERS METRIC

  • Mfr # 6005M14

  • Zoro # G500900432


product price: $13.55
/ea

Key Features

Ring height
9.1 mm
Offset angle ring
15°
Jaw diameter
28.9 in
SAE or Metric
Metric
Wrench Material
CrV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6005M14
Zoro #
G500900432
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring height
9.1 mm
Jaw diameter
28.9 in
Ring diameter
21.8 mm
Length
115 mm
Jaw height
7.4 mm
Size
14 mm

Details

Offset angle ring
15°
SAE or Metric
Metric
Wrench Material
CrV
Spanner type
Stubby
Item
Combination Spanners
Offset angle jaw
15°

Description

Midget combination spanner with the same dimensions at both ends. The 12 point ring head is set at a 15 degrees angle. Made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.