
MIDGET SPANNERS METRIC
Mfr # 6005M17
Zoro # G200900503
product price: $16.49
/eaKey Features
Jaw diameter
36 in
SAE or Metric
Metric
Offset angle ring
15°
Ring height
10.3 mm
Spanner type
Stubby
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6005M17
Zoro #
G200900503
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Jaw diameter
36 in
Ring height
10.3 mm
Jaw height
8.3 mm
Ring diameter
25.9 mm
Length
130 mm
Size
17 mm
Details
SAE or Metric
Metric
Offset angle ring
15°
Spanner type
Stubby
Offset angle jaw
15°
Wrench Material
CrV
Item
Combination Spanners
Description
Midget combination spanner with the same dimensions at both ends. The 12 point ring head is set at a 15 degree angle. Made from chrome vanadium with a satin finish.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.