Zoro Homepage

MIDGET SPANNERS METRIC

  • Mfr # 6005M19

  • Zoro # G300900502


product price: $17.99
/ea

Key Features

Ring diameter
28.7 mm
Jaw diameter
38.1 in
Jaw height
9.4 mm
Wrench Material
CrV
Spanner type
Stubby
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6005M19
Zoro #
G300900502
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring diameter
28.7 mm
Jaw diameter
38.1 in
Jaw height
9.4 mm
Size
19 mm
Ring height
11.2 mm
Length
140 mm

Details

Wrench Material
CrV
Spanner type
Stubby
Offset angle ring
15°
SAE or Metric
Metric
Offset angle jaw
15°
Item
Combination Spanners

Description

Midget combination spanner with the same dimensions at both ends. The 12 point ring head is set at a 15 degrees angle. Made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.