Zoro Homepage

Modular Racking Corner Shelf Unit, Red, 31-1/2 in W x 31 in D x 79 in H

  • Mfr # RSKC02

  • Zoro # G400920639


product price: $1,078.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Red
Includes
Modular Racking Unit
Features
Adjustable Shelves
Width
31-1/2 in
Depth
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSKC02
Zoro #
G400920639
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
31-1/2 in
Depth
31 in
Height
79 in

Details

Item
Modular Racking Corner Shelf Unit
Color
Red
Includes
Modular Racking Unit
Features
Adjustable Shelves

Description

Easy to assemble, sturdy modular racking unit for use in any workshop area The unit is two metres high, features adjustable feet 4 shelves and is set at a 90 degrees angle for use in a corner Height: 78.7 Inches / 2 Meters Width: 31.5 Inches / 800mm Depth: 31.5 inches / 800mm Max Load Capacity per shelf: 660lbs / 300Kg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.