Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Roll Holder For Side Handle of Roller Cabinet / Wagon -

  • Mfr # TCA08

  • Zoro # G716498983


product price: $32.39
/ea

Key Features

Height
1.18 in
Overall Width
5.12 in
Length
15.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCA08
Zoro #
G716498983
UPC #
5020385215023
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.18 in
Overall Width
5.12 in
Length
15.16 in

Details

Item
Tool Storage

Description

Paper roll holder for side handle of Teng Tools roller cabinets / wagons.Attaches to TengTools cabinet side handles for easy access.Accommodates paper rolls up to 14 inch / 360 mm in width.Keeps cleaning supplies handy without cluttering workspaces.Robust construction

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.