Zoro Homepage

PH1 x 80mm 1000 Volt PH Type Insulated Screwdriver - MDV84

  • Mfr # MDV842N

  • Zoro # G000919187


product price: $17.49
/ea

Key Features

Shaft length
80 mm
Insulated
Yes
Certificates
VDE
Size
PH1
Tethering facility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDV842N
Zoro #
G000919187
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shaft length
80 mm
Size
PH1
Overall Length
188 mm
Handle size
M

Details

Insulated
Yes
Certificates
VDE
Item
Insulated Screwdrivers
Tethering facility
Yes
T-drive facility
Yes
Tip Style
Phillips
Material
TT-MV PLUS

Description

Insulated PH type tip screwdriver with a two component handle and a black tip. Produced and tested according to the EN 60900 standard. Approved for live working up to 1000 volt AC.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.