Zoro Homepage

PIN.WRENCH

  • Mfr # HP2015

  • Zoro # G600919457


product price: $37.69
/ea

Key Features

Tethering facility
Yes
Capacity
19-50 mm
Wrench Material
CrV
Length
145 mm
Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP2015
Zoro #
G600919457
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
145 mm
Size
5 mm

Details

Tethering facility
Yes
Capacity
19-50 mm
Wrench Material
CrV
Item
Hook & Pin Wrenches

Description

Adjustable pin wrench. Features a fixed pin for locking nuts. Made from chrome vanadium according to DIN 1816.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.