Zoro Homepage

Pistol Style 13MM Chuck 450 RPM Reversible Air Drill - A

  • Mfr # ARD13

  • Zoro # G600919327


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Vibration
2 (m/s²)
CFM @ Full Load
5
Min. Hose Size
3/8 in
Air Inlet
1/4 in PT-19 in
Sound level (dB)
89 db
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARD13
Zoro #
G600919327
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Hose Size
3/8 in
Chuck Size - Air Drills
13 mm

Details

Vibration
2 (m/s²)
CFM @ Full Load
5
Air Inlet
1/4 in PT-19 in
Sound level (dB)
89 db
Free Speed
450
Certificates
CE
Item
Air Drills

Description

Pistol style air drill for easy operation that is suitable for both left and right handed useSimple to use with a thumb switch lever for switching between forward and reverse. Free Speed: 450 rpmQuick change chuck mechanism for easier changing of drill bits. Chuck Size: 13mmErgonomically designed handle for better grip. Total Length: 9.82 inchesComposite grip protects and insulates against vibration and cold air. Vibration: 1.93 m/s squared. Sound Level: 88.8 dB.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.