Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Tool Box Carrying Case for up to 6 Tool Trays

  • Mfr # TC-6T

  • Zoro # G005670304


product price: $247.99
/ea
Sold in multiples of 2 for $495.98
Free Shipping & Returns

Key Features

Type of storage
Portable
Height
130 mm
Depth
350 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-6T
Zoro #
G005670304
UPC #
5020385214842
Country of Origin
Taiwan, Province of China

Dimensions

Height
130 mm
Depth
350 mm
Width
468 mm

Details

Item
Tool Box
Type of storage
Portable

Description

Hard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.