Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO35 Compact Red Side Cupboard -

  • Mfr # TSC8R1D

  • Zoro # G716499003


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Length
21.65 in
Height
10.83 in
Width
18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSC8R1D
Zoro #
G716499003
UPC #
5020385215658
Country of Origin
Taiwan, Province of China

Dimensions

Length
21.65 in
Height
10.83 in
Width
18.9 in

Details

Item
Tool Storage

Description

SIDE CUPBOARD Heavy duty side cupboard designed to fit onto a Teng Tools cabinet to create additional storage. HEAVY GAUGE STEEL Crafted with a robust 3-piece heavy gauge steel cabinet frame, fortified with our advanced 5-step phosphate-free rust protection. SECURE Lockable keylock to secure your tools. FITTED SHELF Includes a fitted shelf making it ideal for storing aerosols and bulkier items. COMPACT DESIGN Enhances storage without taking up excess space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.