
Protective Wing Cover 40 x 107cm - FC01
Mfr # FC01
Zoro # G100919155
product price: $71.55
/eaKey Features
Length
1070 mm
Width
400 mm
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC01
Zoro #
G100919155
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
1070 mm
Width
400 mm
Details
Item
Covers
Material
PVC
Description
General protective wing cover Featuring a heavy duty red PVC front complete with the Teng Tools eyes Cloth backing and a full length magnetic strip The wing cover measures 40cm x 107cm Protects car from scratches and damages during repairs Strong Magnets sewn into the mat secures cover in place Prevents tools and parts from damaging car body panels Heavy duty vinyl exterior guaranteed to keep car's paint scratch-free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.