Zoro Homepage

PW18A - 18" Aluminium Pipe Wrench

  • Mfr # PWC18

  • Zoro # G000919347


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Tethering facility
Yes
Overall Length
450 mm
Jaw Capacity
2-23/64 in
Handle Material
Aluminum/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWC18
Zoro #
G000919347
UPC #
-
Country of Origin
China

Dimensions

Overall Length
450 mm

Details

Item
Gripping Pliers
Tethering facility
Yes
Jaw Capacity
2-23/64 in
Handle Material
Aluminum/Steel

Description

18 inch / 450mm Sturdy lightweight aluminium straight pipe wrench Capacity of 2-1/2 Inches or 63mm 3.5 lbs / 1.6kg total weight One hand operation Industrial Quality All the strength and durability of the cast-iron version with nowhere near the same weight Integral measurement scale on the jaws makes it easy to accurately measure the size of nuts. A wider jaw opening increases the bolt sizes that can be worked on. Hole in the handle for tool-securing when working at height or for practical hanging. Made of high grade chrome vanadium steel with a phosphate surface.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.