Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pz2 1/4 Inch Drive Pozidriv Pozi Pz Chrome Vanadium Socket

  • Mfr # M141602-C

  • Zoro # G711226161


product price: $11.15
/ea

Key Features

Overall Length
0.47 in
Width
1.77 in
Height
3.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M141602-C
Zoro #
G711226161
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.47 in
Width
1.77 in
Height
3.23 in

Details

Item
Sockets & Accessories

Description

EXTRA STRONG The socket is made from chrome vanadium steel with an S2 steel bit for strength and flexibility. INCREASED GRIP Satin finish for a better grip when handling the socket - perfect for oily environments. FOR POZIDRIV FASTENINGS Designed for use with Pozidriv PZ type screws and fastenings. INSTANT IDENTIFICATION The socket features roll stamped markings to ensure permanent and instant socket identification. SECURE DRIVE Ball bearing recess on the female end to grip a ratchet or extension bar securely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.