Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RATCHET SPANNER METRIC FLIP REVERSE

  • Mfr # 600508R

  • Zoro # G400900440


product price: $27.99
/ea

Key Features

Spanner type
Regular
Jaw diameter
17 in
Ratcheting
Yes
Offset angle ring
15°
Offset angle jaw
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600508R
Zoro #
G400900440
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw diameter
17 in
Jaw height
4.0 mm
Size
8 mm
Length
140 mm
Ring height
6.5 mm
Ring diameter
17.0 mm

Details

Spanner type
Regular
Ratcheting
Yes
Offset angle ring
15°
Offset angle jaw
15°
Number of teeth
72
SAE or Metric
Metric
Reverse direction
Flip reverse lever
Wrench Material
CrV
Item
Combination Spanners

Description

Combined ring/open ended spanner with 72 teeth and a 12 point ring ratchet with flip reverse. The 12 point ratcheting ring end is offset at a 13 degrees angle. Same size at both ends. Made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.