Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RATCHET SPANNER METRIC FLIP REVERSE

  • Mfr # 600509R

  • Zoro # G200900404


product price: $29.45
/ea

Key Features

Ring height
6.9 mm
Ratcheting
Yes
Size
9 mm
Reverse direction
Flip reverse lever
Offset angle jaw
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600509R
Zoro #
G200900404
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring height
6.9 mm
Size
9 mm
Length
150 mm
Jaw height
4.4 mm
Jaw diameter
19 in in
Ring diameter
18.5 mm

Details

Item
Combination Spanners
Ratcheting
Yes
Reverse direction
Flip reverse lever
Offset angle jaw
15°
SAE or Metric
Metric
Spanner type
Regular
Number of teeth
72
Offset angle ring
15°
Wrench Material
CrV

Description

Combined ring/open ended spanner with 72 teeth and a 12 point ring ratchet with flip reverse. The 12 point ratcheting ring end is offset at a 13 degrees angle. Same size at both ends. Made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.