
RATCHET SPANNER METRIC FLIP REVERSE
Mfr # 600511R
Zoro # G700900423
product price: $29.69
/eaKey Features
Reverse direction
Flip reverse lever
Jaw height
5.2 mm
Offset angle jaw
15°
Number of teeth
72
Spanner type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600511R
Zoro #
G700900423
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Jaw height
5.2 mm
Ring height
7.7 mm
Ring diameter
22.0 mm
Jaw diameter
23 in
Length
165 mm
Size
11 mm
Details
Reverse direction
Flip reverse lever
Offset angle jaw
15°
Number of teeth
72
Spanner type
Regular
SAE or Metric
Metric
Offset angle ring
15°
Ratcheting
Yes
Wrench Material
CrV
Item
Combination Spanners
Description
Combined ring/open ended spanner with 72 teeth and a 12 point ring ratchet with flip reverse. The 12 point ratcheting ring end is offset at a 13 degrees angle. Same size at both ends. Made from chrome vanadium with a satin finish.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.