Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RATCHET SPANNER METRIC FLIP REVERSE

  • Mfr # 600512R

  • Zoro # G400900464


product price: $34.75
/ea

Key Features

SAE or Metric
Metric
Wrench Material
CrV
Offset angle jaw
15°
Ring height
8.2 mm
Offset angle ring
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600512R
Zoro #
G400900464
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring height
8.2 mm
Jaw height
5.5 mm
Jaw diameter
25 in
Length
172 mm
Size
12 mm
Ring diameter
23.0 mm

Details

SAE or Metric
Metric
Wrench Material
CrV
Offset angle jaw
15°
Offset angle ring
15°
Item
Combination Spanners
Reverse direction
Flip reverse lever
Number of teeth
72
Spanner type
Regular
Ratcheting
Yes

Description

Combined ring/open ended spanner with 72 teeth and a 12 point ring ratchet with flip reverse. The 12 point ratcheting ring end is offset at a 13 degrees angle. Same size at both ends. Made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.