Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RATCHET SPANNER METRIC FLIP REVERSE

  • Mfr # 600514R

  • Zoro # G800900415


product price: $32.65
/ea

Key Features

Wrench Material
CrV
Number of teeth
72
Spanner type
Regular
Jaw height
6.2 mm
Jaw diameter
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600514R
Zoro #
G800900415
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw height
6.2 mm
Jaw diameter
29 in
Ring height
9.0 mm
Ring diameter
27.0 mm
Length
191 mm
Size
14 mm

Details

Wrench Material
CrV
Number of teeth
72
Spanner type
Regular
Offset angle ring
15°
Offset angle jaw
15°
Reverse direction
Flip reverse lever
Item
Combination Spanners
Ratcheting
Yes
SAE or Metric
Metric

Description

Combined ring/open ended spanner with 72 teeth and a 12 point ring ratchet with flip reverse. The 12 point ratcheting ring end is offset at a 13 degrees angle. Same size at both ends. Made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.