Zoro Homepage

RATCHET SPANNER METRIC FLIP REVERSE

  • Mfr # 600516R

  • Zoro # G800900484


product price: $40.99
/ea

Key Features

Spanner type
Regular
Ring height
9.9 mm
Jaw diameter
33 in
SAE or Metric
Metric
Offset angle jaw
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600516R
Zoro #
G800900484
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring height
9.9 mm
Jaw diameter
33 in
Ring diameter
30.0 mm
Size
16 mm
Jaw height
6.8 mm
Length
208 mm

Details

Spanner type
Regular
Item
Combination Spanners
SAE or Metric
Metric
Offset angle jaw
15°
Wrench Material
CrV
Ratcheting
Yes
Reverse direction
Flip reverse lever
Number of teeth
72
Offset angle ring
15°

Description

Combined ring/open ended spanner with 72 teeth and a 12 point ring ratchet with flip reverse. The 12 point ratcheting ring end is offset at a 13 degrees angle. Same size at both ends. Made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.