Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RATCHET SPANNER METRIC FLIP REVERSE

  • Mfr # 600518R

  • Zoro # G300900397


product price: $45.99
/ea

Key Features

Ring height
10.7 mm
Wrench Material
CrV
Ratcheting
Yes
Offset angle jaw
15°
Jaw diameter
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600518R
Zoro #
G300900397
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring height
10.7 mm
Jaw diameter
38 in
Length
237 mm
Ring diameter
33.0 mm
Jaw height
7.7 mm
Size
18 mm

Details

Wrench Material
CrV
Ratcheting
Yes
Offset angle jaw
15°
Number of teeth
72
SAE or Metric
Metric
Offset angle ring
15°
Item
Combination Spanners
Reverse direction
Flip reverse lever
Spanner type
Regular

Description

Combined ring/open ended spanner with 72 teeth and a 12 point ring ratchet with flip reverse. The 12 point ratcheting ring end is offset at a 13 degrees angle. Same size at both ends. Made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.