
RATCHET SPANNER METRIC FLIP REVERSE
Mfr # 600522R
Zoro # G000900505
product price: $57.85
/eaKey Features
Length
290 mm
Jaw diameter
45 in
Offset angle ring
15°
Jaw height
9.0 mm
Spanner type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600522R
Zoro #
G000900505
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
290 mm
Jaw diameter
45 in
Jaw height
9.0 mm
Ring diameter
38.4 mm
Size
22 mm
Ring height
13.0 mm
Details
Offset angle ring
15°
Spanner type
Regular
Item
Combination Spanners
Wrench Material
CrV
Ratcheting
Yes
Number of teeth
72
Offset angle jaw
15°
Reverse direction
Flip reverse lever
SAE or Metric
Metric
Description
Combined ring/open ended spanner with 72 teeth and a 12 point ring ratchet with flip reverse. The 12 point ratcheting ring end is offset at a 13 degrees angle. Same size at both ends. Made from chrome vanadium with a satin finish.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.