Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RATCHET SPANNER METRIC FLIP REVERSE

  • Mfr # 600524R

  • Zoro # G000900451


product price: $72.55
/ea

Key Features

Ratcheting
Yes
SAE or Metric
Metric
Length
323 mm
Wrench Material
CrV
Number of teeth
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600524R
Zoro #
G000900451
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
323 mm
Ring diameter
43.6 mm
Ring height
14.5 mm
Jaw height
9.8 mm
Jaw diameter
52 in
Size
24 mm

Details

Ratcheting
Yes
SAE or Metric
Metric
Wrench Material
CrV
Number of teeth
72
Reverse direction
Flip reverse lever
Item
Combination Spanners
Spanner type
Regular
Offset angle jaw
15°
Offset angle ring
15°

Description

Combined ring/open ended spanner with 72 teeth and a 12 point ring ratchet with flip reverse. The 12 point ratcheting ring end is offset at a 13 degrees angle. Same size at both ends. Made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.