Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RATCHET SPANNER METRIC FLIP REVERSE

  • Mfr # 600527R

  • Zoro # G600900462


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Jaw diameter
56 in
SAE or Metric
Metric
Ring height
15.5 mm
Size
27 mm
Offset angle jaw
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600527R
Zoro #
G600900462
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw diameter
56 in
Ring height
15.5 mm
Size
27 mm
Jaw height
10.5 mm
Ring diameter
52.5 mm
Length
359 mm

Details

SAE or Metric
Metric
Offset angle jaw
15°
Number of teeth
72
Ratcheting
Yes
Reverse direction
Flip reverse lever
Wrench Material
CrV
Spanner type
Regular
Offset angle ring
15°
Item
Combination Spanners

Description

Combined ring/open ended spanner with 72 teeth and a 12 point ring ratchet with flip reverse. The 12 point ratcheting ring end is offset at a 13 degrees angle. Same size at both ends. Made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.