
RATCHET SPANNER METRIC FLIP REVERSE
Mfr # 600530R
Zoro # G400900501
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Offset angle jaw
15°
Jaw height
11.4 mm
Spanner type
Regular
Ring height
17.0 mm
Ratcheting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600530R
Zoro #
G400900501
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Jaw height
11.4 mm
Ring height
17.0 mm
Jaw diameter
59 in
Length
403 mm
Ring diameter
58.5 mm
Size
30 mm
Details
Offset angle jaw
15°
Spanner type
Regular
Ratcheting
Yes
SAE or Metric
Metric
Item
Combination Spanners
Wrench Material
CrV
Number of teeth
72
Offset angle ring
15°
Reverse direction
Flip reverse lever
Description
Combined ring/open ended spanner with 72 teeth and a 12 point ring ratchet with flip reverse. The 12 point ratcheting ring end is offset at a 13 degrees angle. Same size at both ends. Made from chrome vanadium with a satin finish.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.