Zoro Homepage

RATCHET SPANNER METRIC FLIP REVERSE

  • Mfr # 600532R

  • Zoro # G400900495


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Ring diameter
62.5 mm
Offset angle jaw
15°
Wrench Material
CrV
Jaw height
12.5 mm
Jaw diameter
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600532R
Zoro #
G400900495
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring diameter
62.5 mm
Jaw height
12.5 mm
Jaw diameter
63 in
Length
425 mm
Ring height
17.5 mm
Size
32 mm

Details

Offset angle jaw
15°
Wrench Material
CrV
Item
Combination Spanners
Number of teeth
72
Ratcheting
Yes
SAE or Metric
Metric
Reverse direction
Flip reverse lever
Offset angle ring
15°
Spanner type
Regular

Description

Combined ring/open ended spanner with 72 teeth and a 12 point ring ratchet with flip reverse. The 12 point ratcheting ring end is offset at a 13 degrees angle. Same size at both ends. Made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.